Shop All Air Drills
Chicago Pneumatic
1/4" Pistol Air Drill 4500 rpm
Mfr # CP1014P45
Zoro # G6785317
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.50
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/4 in
- CFM @ Full Load 21.0
- Air Inlet 1/4 in
Product Information
- Brand Chicago Pneumatic
- MFR # CP1014P45
- Zoro # G6785317
- UPC # 015451695330
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 3/8 in |
Overall Length | 6 3/4 in |
Chuck Size | 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Height | 6 7/8 in |
Overall Width | 3 1/8 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 1/4 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 2,400 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 0.60 to 2.40 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 5.30, CFM @ Full Load 21.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball Bearing, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Reversible Ratcheting Box Wrench 1/4 x 5/16-Inch (68234)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WP 1200-125 RT)
- PROTO 1 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J10015SS)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP1117P05)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 3000 rpm (CP9285C)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP7300C)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9792C)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 2400 rpm (CP1014P24)
- ASTRO PNEUMATIC . .38 in.Reversible Air Drill (AS99425)
- Chicago Pneumatic Air Drills