Shop All Electric Hand and Die Grinders
Chicago Pneumatic
1/4 Inch (6 mm) Air Straight Die Grinder, 1.41 HP / 1000 W - 12000 RPM
Mfr # CP3550-120ES
Zoro # G7460180
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 12000 rpm
Product Information
- Brand Chicago Pneumatic
- MFR # CP3550-120ES
- Zoro # G7460180
- UPC # 015451785277
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Details
No Load RPM | 12000 rpm |
Item | DieGrnder,1.5hp(1,100W),12000rpm,1/8"(3. |
Description
DieGrnder,1.5hp(1,100W),12000rpm,1/8 In.(3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Impact Reamer 5/8 in. (501040-0060)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 12In (MPS-12)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- CRAFTSMAN Sockets, 1/4" Drive 5/16" 6 Point SAE De (CMMT43575)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" EXTENDED (CP7410)
- CHICAGO PNEUMATIC $DIE GRINDER ADJ SPD 1/4" & 6" COLLETS (CP872)
- CHICAGO PNEUMATIC DIE GRINDER STRAIGHT 1/4" 30000 RPM (CP876)
- MILWAUKEE TOOL $M12 FUEL 1/4" STRAIGHT DIE GRNDR KIT (ML2486-22)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- DYNABRADE Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 21cfm (52317)
- MILWAUKEE TOOL Cordless Die Grinder, Battery Included (2522-20, 48-11-2420)
- Chicago Pneumatic Grinders & Accessories