Shop All Air Drills
Chicago Pneumatic
1/2" Reversible Pistol Air Drill 850 rpm
Mfr # CP9791C
Zoro # G5245943
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.50
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/2 in
- CFM @ Full Load 27.6
- Air Inlet 1/4 in
Product Information
- Brand Chicago Pneumatic
- MFR # CP9791C
- Zoro # G5245943
- UPC # 015451777517
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/2 in |
Min. Hose Size | 3/8 in |
Overall Length | 10 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/2 in |
Overall Width | 6 in |
Spindle Thread Size | 3/8"-24 |
Overall Height | 6 7/8 in |
Description
Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 1/2 in, Drill Chuck Type - Air Drills Keyless, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 800 RPM, General Duty Duty Cycle - Air Tools, Torque 10.30 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 6.90, CFM @ Full Load 27.6, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Screw Machine Length HSS Drill - H (1062019)
- PULL-IT Side Pull Angle Bracket (4035)
- EXCEL BLADES K30 Rite-Cut Non-Roll Hobby Knife with Safety Cap, Asst. Color, 12pk (16030)
- FEIN Contact Wheel D200X75 Std/Grooved (39000001006)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 6000 rpm (CP1117P60)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2600 rpm (CP789R-26)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP1014P33)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9790C)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT785 3/8 Inch Chuck General Duty Drill (CPT785)
- CHICAGO PNEUMATIC 7/8" Reversible T-Handle Air Drill 480 rpm (CP1820R22)
- SPEEDAIRE Air Die Grinder, Light, 0.2 HP, 90 psi (48MA04)
- Chicago Pneumatic Air Drills