Shop All Air Impact Wrenches
Chicago Pneumatic
1/2" Pistol Grip Air Impact Wrench 700 ft.-lb.
Mfr # CP8252-R
Zoro # G3296776
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1400
- Duty Industrial
- Free Speed 9,000 RPM
- Handle Type Pistol Grip
Product Information
- Brand Chicago Pneumatic
- MFR # CP8252-R
- Zoro # G3296776
- UPC # 015451702526
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Anvil Length - Air Impacts | 0.750" |
Overall Length | 7 7/8 in |
Drive Size - Air Tools | 1/2" Square |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 25 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 700 ft-lb, Fastening Torque 553 ft-lb, Free Speed 9,000 RPM, Impact Rated Yes, Impact Sound Level 105 dB, Impacts per Minute 1,400, Number of Speed Settings 3, Power to Weight Ratio 159.1 ft-lb/lb, Max. Bolt Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 14 lb., 36 In, Rubber/Steel (21436)
- PACTOOL Snap Lock Punch (VA102)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/16 (40570)
- KD TOOLS 3/8" Drive SAE, 11 pcs (80555)
- CHICAGO PNEUMATIC HD Air Die Grinder, w/6" Extend Nose, 1/4" (CP860ES)
- CHICAGO PNEUMATIC IMPACT WRENCH 1" (CP7778)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7739)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782-6)
- CHICAGO PNEUMATIC Impact Wrench, 1/2 in Square Drive Size (CP7741-2)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 625 ft.-lb. (CP6500-RSR)
- INGERSOLL-RAND Air Impact Wrench, Pistol Grip, Full-Size, Gen Duty, 1/2 in Square Drive Size, 1350 ft-lbs Torque (2235TiMAX)
- Chicago Pneumatic Air Impact Wrenches