Shop All Air Drills
Chicago Pneumatic
1/2" Pistol Air Drill 3000 rpm
Mfr # CP9285C
Zoro # G5159170
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.60
- HP - Air Tools 0.60
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 21.0
- Air Inlet 1/4 in
Product Information
- Brand Chicago Pneumatic
- MFR # CP9285C
- Zoro # G5159170
- UPC # 015451777449
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 8 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 3/8 in |
Spindle Thread Size | 3/8"-24 |
Overall Width | 2 in |
Overall Height | 6 in |
Description
Drill, HP - Air Tools 0.60, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 3,000 RPM, General Duty Duty Cycle - Air Tools, Torque 4.10 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 6.90, CFM @ Full Load 21.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Drift, 7/32 In (J967/16)
- GARDNER BENDER Steel Fish Tape, 50 ft. (EFT-50B)
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Plug Hand Tap (DWTP22X2.5)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- CHICAGO PNEUMATIC 5/8" D-Handle Air Drill 800 rpm (CP1816)
- CHICAGO PNEUMATIC 3/8 Inch Air Drill, No Chuck, Pistol Handle, 1.01 HP / 750 W, Torque 2.5 ft. lbf / 3.4 Nm - 6000 RPM (CP1117P60)
- CHICAGO PNEUMATIC DRILL 1/4 MINI W/COMPOSITE HOUSING (CP7300C)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785QC)
- CHICAGO PNEUMATIC 3/8" Reversible Right Angle Air Drill 2000 rpm (CP879C)
- SPEEDAIRE Air Drill, Right Angle, 90 psi, 3/8 in. (45YY17)
- Chicago Pneumatic Air Drills