Shop All Air Impact Wrenches
Chicago Pneumatic
1" Pistol Grip Air Impact Wrench 2000 ft.-lb.
Mfr # CP796
Zoro # G3617266
product price: $2,994.99
/ea
Free Shipping & Returns
$2,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Blows per Minute 900
- Duty General
- Free Speed 4,100 RPM
- Handle Type Pistol Grip
Product Information
- Brand Chicago Pneumatic
- MFR # CP796
- Zoro # G3617266
- UPC # 015451015503
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1" |
Anvil Length - Air Impacts | 1.250" |
Air Inlet Size - Air Tools | 1/2" NPT |
Overall Length | 9 1/2 in |
Drive Size - Air Tools | 1" Square |
Drive Size | 1 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 52 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 2,000 ft-lb, Fastening Torque 1,400 ft-lb, Free Speed 4,100 RPM, Impact Rated Yes, Impact Sound Level 112 dB, Impacts per Minute 900, Number of Speed Settings 3, Power to Weight Ratio 100 ft-lb/lb, Max. Bolt Capacity 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket Set, Metric, 9 pcs (49-66-7032)
- MAKITA CHUCK KEY FOR 6000LR-6510LVR (MP763414-1)
- BON TOOL Walking Rub Brick (82-823)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 800 ft.-lb. (CP6748EX-P11R)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15H)
- CHICAGO PNEUMATIC Tool .5 In. Composite Impact Wrench (CP7748-2)
- CHICAGO PNEUMATIC IMPACT WR 1" 1770 FT LBS (CP7776)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782-6)
- AIRCAT IMP WR NITROCAT 3/8" COMPOSITE COMPACT (ACA1076XL)
- Chicago Pneumatic Air Impact Wrenches