Shop All Air Impact Wrenches
Chicago Pneumatic
1" D-Handle Impact Wrench 1400 ft.-lb.
Mfr # CP797
Zoro # G4281420
Free Shipping & Returns
$1,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2" NPT
- Blows per Minute 1080
- Duty Heavy Duty
- Free Speed 4,200 rpm
- Handle Type D-Handle
Product Information
- Brand Chicago Pneumatic
- MFR # CP797
- Zoro # G4281420
- UPC # 015451014858
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 1" |
Details
Air Inlet | 1/2" NPT |
Blows per Minute | 1080 |
Duty | Heavy Duty |
Free Speed | 4,200 rpm |
Handle Type | D-Handle |
Housing Material | Aluminum |
Max. Torque | 1400 ft.-lb. |
Torque Range | 150 to 900 ft.-lb. |
Item | Pneumatic Impact Wrench |
Style | D-Handle |
Description
Pneumatic Impact Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spare Tips, Spare Tips for 44 10 J6, PK2 (44 19 J6)
- ASSENMACHER SPECIALTY TOOLS FILE MINI 6pc Set (AH3810)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80C)
- BON TOOL Bon 84-221 Econo Shovel, Squareuare Point, 48" Wood Handle (84-221)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 415 ft.-lb. (CP7729)
- CHICAGO PNEUMATIC IMPACT WRENCH 1" (CP7778)
- CHICAGO PNEUMATIC IMPACT WR 1" 2000 FT LBS (CP796)
- CHICAGO PNEUMATIC $IMPACT WR 1/2" 950 FT LBS (CP7748)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8222-P)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6773)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 500ft-lbs Max Rev Torque, Super Duty (2906P1)
- Chicago Pneumatic Air Impact Wrenches