Shop All Air Impact Wrenches
Chicago Pneumatic
1" D-Handle Air Impact Wrench 1770 ft.-lb.
Mfr # CP7783
Zoro # G1862940
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Duty General
- Free Speed 6,200 RPM
- Handle Type D-Handle
- Housing Material Aluminum
Product Information
- Brand Chicago Pneumatic
- MFR # CP7783
- Zoro # G1862940
- UPC # 015451767433
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/4 in |
Square Drive Size | 1" |
Anvil Length - Air Impacts | 1.250" |
Air Inlet Size - Air Tools | 3/8" NPT |
Overall Length | 13 3/4 in |
Drive Size - Air Tools | 1" Square |
Drive Size | 1 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 41 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/4 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,770 ft-lb, Fastening Torque 1,253 ft-lb, Free Speed 6,200 RPM, Impact Rated Yes, Impact Sound Level 113 dB, Impacts per Minute 500, Number of Speed Settings 3, Power to Weight Ratio 95.7 ft-lb/lb, Max. Bolt Capacity 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Tape measure with viewing window, Band length: 2.5 m (462201 2,5)
- VULCAN Trowel Margin 5X2Inch Wood Hdl (DYT25753L)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. for Aluminum (5449560)
- BESSEY 18" Bar Clamp, 4-1/2" Throat Depth (TG4.518+2K)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 220 ft.-lb. (CP7737)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7739)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, 6 Inch Ext Anvil, D-Handle, Torque 1920 ft. lbf, 5200 RPM, Pinless Rocking Dog (CP7782-SP6)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- CHICAGO PNEUMATIC HD Ratchet, 3/8"Drive (CP828)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15R)
- ESCO/EQUIPMENT SUPPLY CO Torque Wrench Kit (10021)
- Chicago Pneumatic Air Impact Wrenches