Shop All Needle Scalers
Chicago Pneumatic
1-5/16" Stroke Air Needle Scaler 4000 bpm
Mfr # CP7115
Zoro # G4984357
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Duty Cycle - Air Tools General Duty
- Stroke Length 1 5/16 in
- Blows per Minute - Air Tools 4,000
- Air Inlet Size - Air Tools 1/4 in NPT
Product Information
- Brand Chicago Pneumatic
- MFR # CP7115
- Zoro # G4984357
- UPC # 015451598372
- Country of Origin Taiwan, Province of China
- Category Needle Scalers
Dimensions
Stroke Length | 1 5/16 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Length | 11 3/8 in |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Description
Needle Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 5/16 in, Blows per Minute - Air Tools 4,000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.0, CFM @ Full Load 4.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 11 3/8 in, Design Straight, Housing Lock Fixed Collar, Throttle Lever, Standards ISO-28927-9, For Use With Flaking Paint, Rusty Bolts, Includes Set of 3mm Needles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 11/32 (C71022)
- BON TOOL Bon 11-849 Stone Splitting Wedge, 6" X 1" (11-849)
- ZORO SELECT Wood Chisel, 1 In (LWC32)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36545)
- CHICAGO PNEUMATIC NEEDLE SCALER (CP7125)
- CHICAGO PNEUMATIC 7/16" Stroke Air Needle Scaler 2400 bpm (B16MV)
- CHICAGO PNEUMATIC NEEDLE SCALER (CP7120)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7125)
- CHICAGO PNEUMATIC 1.04" Stroke Air Piston Scaler 2800 bpm (B14A)
- CHICAGO PNEUMATIC 1" Stroke Air Needle/Chisel Scaler Kit 4300 bpm (CP0456-LESAR)
- POWERMATE VX Air Needle Scaler Gun (024-0299CT)
- Chicago Pneumatic Needle Scalers