Shop All Needle Scalers
Chicago Pneumatic
1-5/16" Stroke Air Chisel Scaler 2200 bpm
Mfr # B20
Zoro # G3266551
product price: $1,047.99
/ea
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Duty Cycle - Air Tools General Duty
- Stroke Length 1 5/16 in
- Blows per Minute - Air Tools 2,200
- Air Inlet Size - Air Tools 1/4 in NPT
Product Information
- Brand Chicago Pneumatic
- MFR # B20
- Zoro # G3266551
- Country of Origin United Kingdom
- Category Needle Scalers
Dimensions
Stroke Length | 1 5/16 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 3/8 in |
Overall Length | 55 1/8 in |
Air Inlet Connection Size | 1/4 in |
Shank Size | 0.625 in |
Compatible Shank Size | 5/8 in |
Description
Chisel Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 5/16 in, Blows per Minute - Air Tools 2,200, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 4.5, CFM @ Full Load 4.5, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 55 1/8 in, Design Straight, Shank 5/8 in, Housing Lock Chisel, Throttle Lever, Standards ANSI, OSHA, For Use With Chisels; Scaling Tool; Blades; Combs; Needles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 7-Pocket Tech Pouch with Tape Tether (57098)
- MARTIN TOOLS Adjustable Pin Spanner, 4-1/2" x 6-1/4" (0474A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #54 (44324)
- HOUGEN 1/2 in. X 1 in. RotaLoc Plus Annular Cutter (17816)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7125)
- CHICAGO PNEUMATIC NEEDLE SCALER (CP7125)
- CHICAGO PNEUMATIC 1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm (CP7120)
- CHICAGO PNEUMATIC 1/8 Inch X23 Air Needle Scaler, Stroke 1.13 in, Bore Diameter 0.94 in - 4000 Blow Per Minute (CP0952)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7115)
- CHICAGO PNEUMATIC 1.35" Stroke Air Scaler 2200 bpm (B20-0)
- INGERSOLL-RAND Heavy Duty Air Needle Scaler, 4000 BPM, 1.06" Stroke (182LNA1)
- Chicago Pneumatic Needle Scalers