Shop All Air Hammers
Chicago Pneumatic
0.498" Round Pistol Air Hammer Kit 1800 bpm
Mfr # CP717K
Zoro # G4281621
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1,800 bpm
- CFM @ Full Load 12.5
- Stroke Length 2 3/4 in
- Shank Size 0.498 in
- Required Pressure 90 psi
Product Information
- Brand Chicago Pneumatic
- MFR # CP717K
- Zoro # G4281621
- Country of Origin Japan
- Category Air Hammers
Dimensions
Stroke Length | 2 3/4 in |
Shank Size | 0.498 in |
Overall Length | 7 1/2 in |
Air Inlet Size | 1/4 in |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Description
Pneumatic Hammer, Stroke Length 2 3/4 in, Air Inlet Size 1/4 in, Blows per Minute 1,800 bpm, Shank Size 0.498 in, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 12 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.004 (111100400)
- MILWAUKEE TOOL M12 FUEL 5-3/8" Circular Saw (2530-20)
- KLEIN TOOLS Screwdriver Set, Slim-Tip Insulated Phillips, Cabinet, Square, 4-Piece (33734INS)
- ERGODYNE Backpack, Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3000 bpm (CP7111K)
- CHICAGO PNEUMATIC 4" Stroke Straight Air Chipping Hammer 1600 bpm (CP9363-4H)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4H)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1H)
- CHICAGO PNEUMATIC 2-1/2" Stroke Straight Air Chipping Hammer 2150 bpm (CP9373-3H)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 3000 bpm (CP7111)
- CHICAGO PNEUMATIC HAMMER HD AIR w/CHISEL KIT (CP7150K)
- Chicago Pneumatic Air Hammers