Shop All Air Hammers
Chicago Pneumatic
0.498" Round Pistol Air Hammer 1800 bpm
Mfr # CP717
Zoro # G3730991
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1,800 bpm
- Shank Size - Air Hammers 0.498 in
- Shank Type - Air Hammers Round
- CFM @ Full Load 13.0
- Duty Cycle - Air Tools Industrial Duty
Product Information
- Brand Chicago Pneumatic
- MFR # CP717
- Zoro # G3730991
- UPC # 015451016098
- Country of Origin Japan
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.498 in |
Stroke Length | 2 3/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Shank Size | 0.498 in |
Overall Length | 7 1/2 in |
Min. Hose Size | 3/8 in |
Air Inlet Size | 1/4 in NPT Female |
Air Inlet Connection Size | 1/4 in |
Description
Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 2 3/4 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 1,800 bpm, Shank Size 0.498 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 12 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Material Application Concrete, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #4-36, 2 Flutes (DWT57046)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 2 (DHS2500CF)
- EUROBOOR TCT Annular Cutter with Universal Shank, 5/8" x 2" (HMLU.5/8)
- MIDWEST FASTENER 1-1/8" x 1" x 5/32" Zinc Plated Steel Wedges 15PK (68384)
- CHICAGO PNEUMATIC 0.401" Hex Pistol Air Hammer 3000 bpm (CP7111H)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer Kit 1800 bpm (CP717K)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1H)
- CHICAGO PNEUMATIC 3/4 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.07 in, Bore Diameter 1.1 in - 2400 BPM (GV5)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4R)
- CHICAGO PNEUMATIC CP 4130 3H Chipping Hammer (8900000117)
- INGERSOLL-RAND Air Hammer Kit, 3 CFM Avg, 3 1/2 In Stroke (117K)
- Chicago Pneumatic Air Hammers