Shop All Air Hammers
Chicago Pneumatic
0.401" Hex Pistol Air Hammer 3000 bpm
Mfr # CP7111H
Zoro # G4140641
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 3,000 bpm
- CFM @ Full Load 25.0
- Stroke Length 2 5/8 in
- Min. Hose 3/8"
- Required Pressure 90 psi
Product Information
- Brand Chicago Pneumatic
- MFR # CP7111H
- Zoro # G4140641
- UPC # 638889074692
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Stroke Length | 2 5/8 in |
Shank Size | 0.401 in |
Overall Length | 6 3/4 in |
Air Inlet Size | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Min. Hose Size | 3/8 in |
Description
Air Hammer, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in, Blows per Minute 3,000 bpm, Shank Size 0.401 in, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 25 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 21/64 (300 21/64)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4-Pack (5140)
- MILWAUKEE TOOL 7 PC Hollow Shaft Metric Nut Driver Set (48-22-2417)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4H)
- CHICAGO PNEUMATIC HD Pistol Grip Air Hammer .498 shank (CP717)
- CHICAGO PNEUMATIC 2-1/2" Stroke Straight Air Chipping Hammer 2150 bpm (CP9373-3H)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer Kit 1800 bpm (CP717K)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM (CP9363-3H)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 2300 bpm (CP7150K)
- FLORIDA PNEUMATIC AIRCAT® 5100-A Air Hammer Short Barrel W/ 5-Piece Chisel Blow Mold Kit (5100-A)
- Chicago Pneumatic Air Hammers