Shop All Bakeware
This Product is Discontinued
Chicago Metallic
Tortilla Bread Pan, 9-1/8In, NS Alum Steel (Discontinued)
Mfr # 47675
Zoro # G5986967
This Product is Discontinued
Key Features
- Color Black
- Size 9 1/8 in
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Specialty Pans
Product Information
- Brand Chicago Metallic
- MFR # 47675
- Zoro # G5986967
- UPC # 400010983889
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 1/8 in |
Overall Width | 9 1/8 in |
Details
Item | Tortilla Bread Pan |
Color | Black |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Specialty Pans |
NSF Certified | No |
Freezer Safe | No |
Dishwasher Safe | Yes |
Oven Safe | Yes |
Pan Style | Tortilla Shell Pan |
Description
Tortilla Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe Yes, Freezer Safe No, Oven Safe Yes, Color Black/Dark Green, Overall Length 9 1/8 in, Overall Width 9 1/8 in, Overall Depth 3 in, NSF Certified No, Pan Style Tortilla Shell Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.