Shop All Bakeware
Chicago Metallic
Thin Crust Pizza Pan, Bakalon, 16 Dia.
Mfr # 49160
Zoro # G6158941
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 in dia x 1/2 in D
- Color Silver
- Overall Depth 3/8 in
- Material Aluminum
- Gauge 14 ga
Product Information
- Brand Chicago Metallic
- MFR # 49160
- Zoro # G6158941
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 16 in dia x 1/2 in D |
Overall Depth | 3/8 in |
Overall Diameter | 16 5/8 in |
Details
Item | Thin Crust Pizza Pan |
Color | Silver |
Material | Aluminum |
Gauge | 14 ga |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Thin Crust Pizza Pan |
Freezer Safe | No |
Bead Closure | Closed Bead |
Perforation | Solid |
NSF Certified | No |
Dishwasher Safe | No |
Coating | Anodized |
Oven Safe | Yes |
Description
Thin Crust Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Thin Crust Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3/8 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 16 5/8 in, Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Sieve, Stainless Steel, 14 In (RSS14)
- SQWINCHER Strawberry Lemonade Liquid Concentrage 5 gal. Yield, PK6 (X407-M7600)
- HATCO Element 120 Volt 175F Sp 220F Max Control (02.01.222H.00)
- ELECTROLUX Terminal Block and Grounding Strap (WE4M325)
- CHICAGO METALLIC Mini Crown Muffin Pan, 12 Moulds (42754)
- CHICAGO METALLIC Baguette/French Bread Pan, 3 Moulds (49011)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40952)
- CHICAGO METALLIC Bread Pan, 4-Strap, 8x4 (44065)
- CHICAGO METALLIC Round Cake Pan, Plain, 6x2 (46020)
- CHICAGO METALLIC Pie Pan, Tin, 9 Dia., PK144 (41110)
- FOX RUN COVER ROLLING PIN PK 2 (4175)
- Chicago Metallic Bakeware