Shop All Bakeware
Chicago Metallic
Thin Crust Pizza Pan, Bakalon, 14 Dia.
Mfr # 49140
Zoro # G5994222
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Gauge 14
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Product Type Thin Crust Pizza Pan
Product Information
- Brand Chicago Metallic
- MFR # 49140
- Zoro # G5994222
- UPC # 400010986101
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 14 in dia x 1/2 in D |
Overall Diameter | 14 in |
Details
Item | Thin Crust Pizza Pan |
Color | Silver |
Material | Aluminum |
Gauge | 14 |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Thin Crust Pizza Pan |
Coating | Anodized |
Oven Safe | Yes |
NSF Certified | No |
Bead Closure | Closed Bead |
Perforation | Solid |
Freezer Safe | No |
Dishwasher Safe | No |
Description
Thin Crust Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Thin Crust Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3/8 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 14 in, Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBEY Libbey 18 oz. Schooner Specialty, PK12 (1785473)
- PREMCO Latch, Chrome, W/Fl Strike/Ir For - Part# Pr102F61/2G (PR102F61/2G)
- CARNATION Carnation Sweetened Condensed Milk 14 oz. Can, PK24 (10050000110817)
- JACKSON Thermometer 2", 100-220F, U-Clamp (66851116848)
- CHICAGO METALLIC Tortilla Shell Pan, 9-1/8 In, Glazed Steel (46995)
- CHICAGO METALLIC Bread Pan, Single, Plain, 12-1/4x4-1/2 (40491)
- CHICAGO METALLIC Spring Form Cake Pan, 12x3 (40412)
- CHICAGO METALLIC Round Cake Pan, Glazed, 12x2 (41225)
- CHICAGO METALLIC Pullman Pan, Single, 16x4 (44650)
- CHICAGO METALLIC Mini Crown Muffin Pan, 35 Moulds (42756)
- RACHAEL RAY Rachael Ray 56603 Garbage Bowl with Rubber Foot - Red (56603)
- Chicago Metallic Bakeware