Shop All Bakeware
Chicago Metallic
Thin Crust Pizza Pan, Bakalon, 12 Dia.
Mfr # 49120
Zoro # G6041095
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Gauge 14
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Product Type Thin Crust Pizza Pan
Product Information
- Brand Chicago Metallic
- MFR # 49120
- Zoro # G6041095
- UPC # 094715572020
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 12 in dia x 1/2 in D |
Overall Diameter | 12 in |
Details
Item | Thin Crust Pizza Pan |
Color | Silver |
Material | Aluminum |
Gauge | 14 |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Thin Crust Pizza Pan |
Dishwasher Safe | No |
Perforation | Solid |
Coating | Anodized |
NSF Certified | No |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Freezer Safe | No |
Description
Thin Crust Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Thin Crust Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3/8 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 12 in, Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVEX Pto Knob Assembly (4400229)
- ALLPOINTS Temperature Probe For Southbend, SOU1181996 (44-1220)
- ZUMEX Speed Tank Pro Juice Container (S3300683:00)
- ANTUNES Lock Nut, Conduit 1/2 (040P138)
- CHICAGO METALLIC Baking Sheet, Perf.Aluminum, 18x26 (44800)
- CHICAGO METALLIC Cookie Sheet, 10x14 (20100)
- CHICAGO METALLIC Pullman Cover, Single, Fits 13x4 (44660)
- CHICAGO METALLIC Round Cake Pan, Plain, 6x2 (46020)
- CHICAGO METALLIC Madeleine Pan, 15-3/4 x 11-1/8 In, Steel (25400)
- CHICAGO METALLIC Cupcake/Muffin Pan, 24 Moulds (45525)
- ALLPOINTS Sheet Pan Extender 1/2 (185837)
- Chicago Metallic Bakeware