Shop All Bakeware
Chicago Metallic
Sub Sandwich Roll Pan, 5 Moulds
Mfr # 49014
Zoro # G6014547
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bun and Roll Pans
- Gauge 16
- Number of Slots 5
Product Information
- Brand Chicago Metallic
- MFR # 49014
- Zoro # G6014547
- UPC # 400010983957
- Country of Origin United States
- Category Bakeware
Dimensions
Size | Loaf 3 in W x 12 1/2 in L, Overall 17 3/4 in W x 12 3/4 in L x 3/4 in D |
Overall Width | 17 3/4 in |
Details
Item | Sub Sandwich Roll Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bun and Roll Pans |
Gauge | 16 |
Number of Slots | 5 |
Pan Style | Half-Size Sub Sandwich Roll Pan |
Freezer Safe | No |
Oven Safe | Yes |
NSF Certified | No |
Dishwasher Safe | No |
Description
Sub Sandwich Roll Pan, Gauge 16 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 17 3/4 in, Overall Width 17 3/4 in, Overall Depth 3/4 in, NSF Certified No, Number of Slots 5, Pan Style Half-Size Sub Sandwich Roll Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Safety Valve (CKG01479-01)
- HATCO Thermostat (02-16-003)
- BEVERAGE-AIR Hinge-Assy, Spring Assi St, Non-Lift Off, Adj (411-048D-01)
- PERFECT SAMPLER Valued Bold & Dark Variety Pack, 40 Pack (WM-PS-Cheap-Bold-40)
- CHICAGO METALLIC Mini Muffin Pan, 24 Moulds (45245)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 17-3/4x25-3/4 (41031)
- CHICAGO METALLIC Strawberry Shortcake Pan, 12 Moulds (43385)
- CHICAGO METALLIC Round Cake Pan, Plain, 12x2 (41220)
- CHICAGO METALLIC Muffin Pan, 12 Moulds (46120)
- CHICAGO METALLIC Pullman Cover, Single, Fits 16x4 (44655)
- CHICAGO METALLIC Spring Form Cake Pan, 6x3 (40406)
- Chicago Metallic Bakeware