Shop All Bakeware
Chicago Metallic
Strawberry Shortcake Pan, 12 Moulds
Mfr # 43385
Zoro # G6039257
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 7/8 in W x 17 7/8 in L x 1 1/2 in D
- Color Silver
- Type 12 cup, 6 oz
- Capacity 12 cup, 6 oz
- Material Aluminized Steel
Product Information
- Brand Chicago Metallic
- MFR # 43385
- Zoro # G6039257
- UPC # 400010984985
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 12 7/8 in W x 17 7/8 in L x 1 1/2 in D |
Overall Width | 12 7/8 in |
Details
Item | Cake Pan |
Color | Silver |
Type | 12 cup, 6 oz |
Capacity | 12 cup, 6 oz |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Specialty Pans |
Product Type | Shortcake Pan |
Bead Closure | Closed Bead |
Dishwasher Safe | No |
Freezer Safe | No |
NSF Certified | No |
Coating | Glazed |
Oven Safe | Yes |
Number of Slots | 12 |
Perforation | Solid |
Description
Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Shortcake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 6 oz, Color Silver, Overall Length 17 7/8 in, Overall Width 12 7/8 in, Overall Depth 1 1/2 in, Gauge 26 ga, Number of Slots 12, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBY Beets Libby Fancy Diced 104 oz., PK6 (F003710096218)
- BAYHEAD PRODUCTS Plastic Tray, 53"x41"x2" (PT-LID)
- IN-SINK-ERATOR Gasket, 11457 (11457)
- WILBUR CURTIS Scholle #1910L Blac Connector (WC-8654)
- CHICAGO METALLIC Cupcake/Muffin Pan, 24 Moulds (45525)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (44896)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (30694)
- CHICAGO METALLIC Round Cake Pan, Glazed, 7x2 (47026)
- CHICAGO METALLIC Crimped Bread Pan Set, Round (48514)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41505)
- WINCO 2/3 Size 19 Gauge Aluminum Sheet Pan (ALXP-1622)
- Chicago Metallic Bakeware