Shop All Bakeware
Chicago Metallic
Stayflat Sheet Pan, 17-7/8x25-7/8
Mfr # 40694
Zoro # G5956106
original price:
$62.44
53% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 7/8 in W x 25 7/8 in L x 1 in D
- Color Silver
- Type Full
- Material Aluminum
- Bakeware and Roast Pans Product Group Sheet Pans
Product Information
- Brand Chicago Metallic
- MFR # 40694
- Zoro # G5956106
- UPC # 400010984237
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 7/8 in W x 25 7/8 in L x 1 in D |
Sheet Pan Size | Full |
Overall Width | 17 7/8 in |
Details
Item | Sheet Pan |
Color | Silver |
Type | Full |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 16 |
Product Type | Sheet Pan |
Coating | Uncoated |
Oven Safe | Yes |
Dishwasher Safe | No |
Perforation | Solid |
NSF Certified | No |
Bead Closure | Closed Bead |
Freezer Safe | No |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Thermostat For - Part# Trba30283L0100 (TRBA30283L0100)
- MICROFRIDGE Compact Refrigerator and Microwave, 2.4 cu. ft. (2.3MF4-7B1SCB)
- T&S BRASS Seat Washer Screw (000933-45)
- INTERNATIONAL COMFORT PRO Cap Service Kit 11/16-20 (1175650)
- CHICAGO METALLIC Strawberry Shortcake Pan, 12 Moulds (43385)
- CHICAGO METALLIC Pan Angel Food 2 Piece (16184)
- CHICAGO METALLIC Mini Crown Muffin Pan, 12 Moulds (42754)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40952)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40808)
- CHICAGO METALLIC Pullman Pan, Single, 13x4 (44615)
- CRESTWARE Mixing Bowl, Stainless Steel, 3/4 qt. (MBP00)
- Chicago Metallic Bakeware