Shop All Bakeware
Chicago Metallic
Spring Form Cake Pan, 12x3
Mfr # 40412
Zoro # G5932211
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Gauge 20
- Bakeware and Roast Pans Product Group Cake Pans
- Product Type Springform Cake Pan
Product Information
- Brand Chicago Metallic
- MFR # 40412
- Zoro # G5932211
- UPC # 400010985609
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 12 in dia x 3 in D |
Overall Diameter | 12 1/2 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminum |
Gauge | 20 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Springform Cake Pan |
Oven Safe | Yes |
Bead Closure | Closed Bead |
Coating | Uncoated |
Freezer Safe | No |
Perforation | Solid |
Dishwasher Safe | No |
NSF Certified | No |
Description
Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Springform Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 187.9 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 3/4 in, Gauge 20 ga, Bead Closure Closed Bead, Overall Diameter 12 1/2 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIECO Flame Sensor (25957)
- RATIONAL Dial (16.02.062)
- J.A. HENCKELS INTERNATIONAL Flatware Set, Lani 65Pc, 18/10, SSl (22517-365)
- ALTO-SHAAM 5002607 Blower Motor (HP5002607)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- CHICAGO METALLIC Spring Form Cake Pan, 6x3 (40406)
- CHICAGO METALLIC Baguette/French Bread Pan, 4 Moulds (49034)
- CHICAGO METALLIC Sheet Pan, 26 x 18 In, Glazed Aluminum (40908)
- CHICAGO METALLIC Mini Muffin Pan, 48 Moulds (45295)
- CHICAGO METALLIC Sub Sandwich Roll Pan, 5 Moulds (49014)
- CHICAGO METALLIC Slider Bun Pan, 96 Moulds (40434)
- Chicago Metallic Bakeware