Shop All Bakeware
This Product is Discontinued
Chicago Metallic
Sheet Pan, Aluminum, Non-Stick, 16 Gauge (Discontinued)
Mfr # 50691
Zoro # G6033544
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 18 in W x 26 in L x 1 in D
- Color Silver
- Type Full
- Overall Depth 1 in
- Overall Length 25 13/16 in
Product Information
- Brand Chicago Metallic
- MFR # 50691
- Zoro # G6033544
- UPC # 400010984350
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 26 in L x 1 in D |
Overall Depth | 1 in |
Overall Length | 25 13/16 in |
Sheet Pan Size | Full |
Overall Width | 17 7/8 in |
Details
Item | Sheet Pan |
Color | Silver |
Type | Full |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 16 ga |
Product Type | Sheet Pan |
Freezer Safe | No |
NSF Certified | No |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Coating | DuraShield |
Perforation | Solid |
Dishwasher Safe | No |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating DuraShield
Restrictions
- This item has been restricted from sale in the following states: CA, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Knife & Tool Sharpener Accusharp (001C) (85771)
- WHIRLPOOL Neutral Drain Kit (388253A)
- NEMCO High Limit 36Fmh04 (100174)
- VOLLRATH Silver Push On Knob (B405018)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x1-1/2 (49152)
- CHICAGO METALLIC Round Cake Pan, Plain, 8x2 (48020)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40952)
- CHICAGO METALLIC Pizza Pan, 10 in W (49108)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x2 (41420)
- CHICAGO METALLIC Bread Pan, Single, Plain, 5-5/8x3-1/8 (40411)
- CHICAGO METALLIC Cake Pan, Square, 8x8 (21300)
- Chicago Metallic Bakeware