Shop All Bakeware
Chicago Metallic
Sheet Pan, Aluminum, 18x13
Mfr # 40950
Zoro # G5291842
original price:
$43.25
36% off
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 13 in L x 1 in D
- Color Silver
- Type Half
- Material Aluminum
- Bakeware and Roast Pans Product Group Sheet Pans
Product Information
- Brand Chicago Metallic
- MFR # 40950
- Zoro # G5291842
- UPC # 400010984503
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 13 in L x 1 in D |
Overall Width | 12 7/8 in |
Sheet Pan Size | One Half |
Details
Item | Sheet Pan |
Color | Silver |
Type | Half |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 14 |
Product Type | Sheet Pan |
Oven Safe | Yes |
Perforation | Solid |
Dishwasher Safe | No |
Freezer Safe | No |
Bead Closure | Open Bead |
NSF Certified | No |
Coating | Uncoated |
Description
Sheet Pan, Sheet Pan Size One Half, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 17 3/4 in, Overall Width 12 7/8 in, Overall Depth 1 in, Gauge 14 ga, Bead Closure Open Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL Total Whole Grain Cereal Box 16 oz., PK7 (16000-13463)
- BOLLE SAFETY Harper, Turquoise and Black frame, Blue (PXFHARP208)
- BUNN Coffee Element120V 1320W For Bunn - Part# 4236.0000 (4236)
- WHIRLPOOL Washing Machine Drain Hose with Clamp (285664)
- CHICAGO METALLIC Round Cake Pan, Plain, 10x1 (41010)
- CHICAGO METALLIC Large Crown Muffin Pan, 24 Moulds (43026)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 9x26 (40920)
- CHICAGO METALLIC Hoagie Bun Pan, 12 Moulds (41055)
- CHICAGO METALLIC Thin Crust Pizza Pan, Bakalon, 16 Dia. (49160)
- CHICAGO METALLIC Crimped Bread Pan Set, Round (48514)
- CHICAGO METALLIC Bread Pan, Single, Plain, 8-1/2x4-1/2 (40421)
- Chicago Metallic Bakeware