Shop All Bakeware
Chicago Metallic
Sheet Pan, Aluminum, 18x13
Mfr # 40850
Zoro # G4659417
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 13 in L x 1 in D
- Color Silver
- Type Half
- Material Aluminum
- Bakeware and Roast Pans Product Group Sheet Pans
Product Information
- Brand Chicago Metallic
- MFR # 40850
- Zoro # G4659417
- UPC # 094715547844
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 13 in L x 1 in D |
Overall Width | 12 7/8 in |
Sheet Pan Size | One Half |
Details
Item | Sheet Pan |
Color | Silver |
Type | Half |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 18 |
Product Type | Sheet Pan |
Coating | Uncoated |
Perforation | Solid |
NSF Certified | No |
Oven Safe | Yes |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Freezer Safe | No |
Description
Sheet Pan, Sheet Pan Size One Half, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 17 3/4 in, Overall Width 12 7/8 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL CHEF 0.7 cu ft. Countertop Microwave Oven Oven, Black (CHM7MB)
- BALLY REFRIGERATION Hinge - Reversible For Bally - Part# Blrbd125Rh (BLRBD125RH)
- TOPS Fitz-All Plastic Coffee Stirrers Brown (55721)
- TURBOCHEF Foil Pack (RWD-9191)
- CHICAGO METALLIC Mini Muffin Pan, 48 Moulds (45295)
- CHICAGO METALLIC Muffin Pan, 12 Moulds (46120)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 12x18 (40930)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45125)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 10 (46560)
- CHICAGO METALLIC Bagel Pan, 14 Gauge, 18x26 (45135)
- CHICAGO METALLIC Round Cake Pan, Plain, 10x1 (41010)
- Chicago Metallic Bakeware