Shop All Bakeware
Chicago Metallic
Round Cake Pan, Plain, 14x2
Mfr # 41420
Zoro # G6040343
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 in dia x 2 in D
- Color Silver
- Capacity 170.5 oz
- Overall Depth 2 in
- Material Aluminized Steel
Product Information
- Brand Chicago Metallic
- MFR # 41420
- Zoro # G6040343
- UPC # 400010985746
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 14 in dia x 2 in D |
Overall Depth | 2 in |
Overall Diameter | 14 in |
Details
Item | Round Cake Pan |
Color | Silver |
Capacity | 170.5 oz |
Material | Aluminized Steel |
Gauge | 22 ga |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Round Cake Pan |
Bead Closure | Closed Bead |
Coating | Uncoated |
Perforation | Solid |
Oven Safe | Yes |
Freezer Safe | No |
NSF Certified | No |
Dishwasher Safe | No |
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 170.5 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter 14 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS L.P. Thermometer W/Folding Probe (9867FDA)
- KITCHENAID Spring, Bowl Latch (3182857)
- SOUTHBEND Switch, Door, Spdt, 15 Amp (SOU1177567)
- HOBART Screw, 00-007744 (00-007744)
- CHICAGO METALLIC Mini Cake Muffin Pan, 15 Moulds (45305)
- CHICAGO METALLIC Round Cake Pan, Glazed, 12x2 (41225)
- CHICAGO METALLIC Pullman Cover, Single, Fits 13x4 (44660)
- CHICAGO METALLIC Spring Form Cake Pan, 12x3 (40412)
- CHICAGO METALLIC Bread Pan, 3-Strap, 9x4-1/2 (45635)
- CHICAGO METALLIC Bread Pan, 4-Strap, 12-1/4x4-1/2 (44945)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40455)
- Chicago Metallic Bakeware