Shop All Bakeware
Chicago Metallic
Round Cake Pan, Glazed, 8x2
Mfr # 48025
Zoro # G5923793
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 in dia x 2 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Cake Pans
Product Information
- Brand Chicago Metallic
- MFR # 48025
- Zoro # G5923793
- UPC # 400010985845
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 8 in dia x 2 in D |
Overall Diameter | 8 in |
Details
Item | Round Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Round Cake Pan |
Oven Safe | Yes |
Freezer Safe | No |
Bead Closure | Closed Bead |
Coating | Glazed |
NSF Certified | No |
Dishwasher Safe | No |
Perforation | Solid |
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 55.7 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 8 in, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CINNAMON TOAST CRUNCH Cinnamon Toast Crunch Cereal Single Serve Cup 2 oz., PK60 (16000-28932)
- UNIVEX Miter Lead Screw Reco Gear (1062970)
- ALLIANCE GUARD RETAINER FILTER (F220900)
- FRYMASTER RELAY for Frymaster (8070833)
- CHICAGO METALLIC Large Crown Muffin Pan, 20 Moulds (44555)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45225)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40855)
- CHICAGO METALLIC Bread Pan, 4-Strap, 12-1/4x4-1/2 (44945)
- CHICAGO METALLIC Sheet Pan, 26 x 18 In, Glazed Aluminum (40908)
- NORDIC WARE Nordic Ware Naturals 9 in. W X 13 in. L Bake Pan Silver 2 pc (46320)
- Chicago Metallic Bakeware