Shop All Bakeware
Chicago Metallic
Round Cake Pan, Glazed, 10x2
Mfr # 41025
Zoro # G5996252
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 in dia x 2 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Cake Pans
Product Information
- Brand Chicago Metallic
- MFR # 41025
- Zoro # G5996252
- UPC # 400010985869
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 10 in dia x 2 in D |
Overall Diameter | 10 in |
Details
Item | Round Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Round Cake Pan |
NSF Certified | No |
Coating | Glazed |
Perforation | Solid |
Oven Safe | Yes |
Freezer Safe | No |
Bead Closure | Closed Bead |
Dishwasher Safe | No |
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 87 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Insulation - Outer Front (816-0561)
- NORLAKE Coil Mkc-1-208-240/50-60 (117694)
- MERCER CUTLERY Chef Knife, 8 In (M20608)
- PREMCO Latch, Chrome, W/Fl Strike/Ir For - Part# Pr102F61/2G (PR102F61/2G)
- CHICAGO METALLIC Chicago Metallic 16184 Aluminium Angel Food Cake Pan 9.5 x 4 in. (6066005)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40950)
- CHICAGO METALLIC Round Cake Pan, Glazed, 9x2 (49025)
- CHICAGO METALLIC Bread Pan, Single, Plain, 5-5/8x3-1/8 (40411)
- CHICAGO METALLIC Rye Bread/Miche Pan Set (47125)
- CHICAGO METALLIC Slider Bun Pan, 96 Moulds (40434)
- EZ FOIL Hefty 9 in. Pie Pan Silver (Z99834)
- Chicago Metallic Bakeware