Shop All Bakeware
Chicago Metallic
Round Cake Pan, 3 In, Glazed Alum Steel
Mfr # 21706
Zoro # G2613698
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shiny Gray
- Size 3 in
- Type Used w/ Mfr. No. 21700
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Specialty Pans
Product Information
- Brand Chicago Metallic
- MFR # 21706
- Zoro # G2613698
- UPC # 400011936709
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 3 in |
Overall Width | 3 in |
Details
Item | Round Cake Pan |
Color | Shiny Gray |
Type | Used w/ Mfr. No. 21700 |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Specialty Pans |
Gauge | 26 |
Oven Safe | Yes |
Freezer Safe | No |
Pan Style | Mini-Cheesecake Pan Replacement Disc |
NSF Certified | No |
Dishwasher Safe | No |
Description
Round Cake Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Shiny Gray, Overall Width 3 in, NSF Certified No, Pan Style Mini-Cheesecake Pan Replacement Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Trim, Left Hand (79") (242071075)
- MRS. ANDERSONS Shield Pie Crust Saver (109)
- CHG 3 1/2 in Leg Socket (A20-0206-C)
- VICTOR ALLEN Decaf Donut Shop Coffee Single Serve Cup, PK200 (FG014636RV)
- CHICAGO METALLIC Stayflat Sheet Pan, 17-7/8x25-7/8 (40698)
- CHICAGO METALLIC Pullman Cover, 4-Strap, Fits 13x4 (44695)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (30694)
- CHICAGO METALLIC Mini Muffin Pan, 24 Moulds (45245)
- CHICAGO METALLIC Jumbo Muffin Pan, 24 Moulds (45285)
- CHICAGO METALLIC Mini Muffin Pan, 48 Moulds (45295)
- CHICAGO METALLIC Bread Pan, Single, Plain, 8-1/2x4-1/2 (40421)
- Chicago Metallic Bakeware