Shop All Bakeware
Chicago Metallic
Pullman Pan, Single, 13x4
Mfr # 44615
Zoro # G7627471
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bread Pans
- Gauge 26
- Freezer Safe No
Product Information
- Brand Chicago Metallic
- MFR # 44615
- Zoro # G7627471
- UPC # 400010983728
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 4 in W x 13 in L x 4 in D |
Overall Width | 4 3/4 in |
Details
Item | Pullman Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 26 |
Freezer Safe | No |
Number of Slots | 1 |
Dishwasher Safe | No |
Pan Style | Pullman Bread Pan |
Oven Safe | Yes |
NSF Certified | No |
Description
Pullman Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 14 5/8 in, Overall Width 4 3/4 in, Overall Depth 4 in, NSF Certified No, Number of Slots 1, Pan Style Pullman Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermostat (WR50X10065)
- DYNAMIC INTERNATIONAL Clips (Pack Of 3) (3528)
- LUNDBERG FAMILY FARMS Lundberg Family Farms Eco-Farmed Short Grain Brain Rice 25lbs (073416401013)
- SPARKLING ICE Sparkling Ice +Caffeine Black Raspberry Sparkling Water 16 oz., PK12 (FG00216)
- CHICAGO METALLIC Pullman Pan, Single, 16x4 (44650)
- CHICAGO METALLIC Pullman Pan, 3-Strap, 16x4 (44365)
- CHICAGO METALLIC Texas Size Muffin Pan, 12 Moulds (43215)
- CHICAGO METALLIC Jumbo Muffin Pan, 24 Moulds (45285)
- CHICAGO METALLIC Bread Pan, Single, Plain, 8-1/2x4-1/2 (40421)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 10 (46565)
- HOME PLUS Durable Foil 7-7/8 in. W X 7-7/8 in. L Cake Pan Silver , 3PK (D18030)
- Chicago Metallic Bakeware