Shop All Bakeware
Chicago Metallic
Pullman Cover, Single, Fits 13x4
Mfr # 44660
Zoro # G5939604
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bread Pan Covers
- Gauge 26
- Overall Width 4 3/4 in
Product Information
- Brand Chicago Metallic
- MFR # 44660
- Zoro # G5939604
- UPC # 400010983742
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 4 in W x 13 in L |
Overall Width | 4 3/4 in |
Details
Item | Pullman Cover |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bread Pan Covers |
Gauge | 26 |
NSF Certified | No |
Oven Safe | Yes |
Number of Slots | 1 |
Freezer Safe | No |
Pan Style | Pullman Bread Pan Sliding Cover |
Dishwasher Safe | No |
Description
Pullman Cover, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 14 5/8 in, Overall Width 4 3/4 in, NSF Certified No, Number of Slots 1, Pan Style Pullman Bread Pan Sliding Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTIVE-AIRE 100 K Mini System Overloads (193-KB40)
- HOBART Saw Wheel (ML-109653-0000Z)
- CHESTERS Chester's 16.25"x24.25" Filter Sheet, PK100 (65490)
- WHIRLPOOL Range Front Drawer Glide (3195546)
- CHICAGO METALLIC Pullman Cover, Single, Fits 16x4 (44655)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 5-5/8x3-1/8 (40415)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x1-1/2 (49152)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x1 (41400)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 9x26 (40920)
- CHICAGO METALLIC Baguette/French Bread Pan, 3 Moulds (49011)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 14 In. (TP14)
- Chicago Metallic Bakeware