Shop All Bakeware
Chicago Metallic
Muffin Pan, 24 Moulds
Mfr # 46520
Zoro # G5999192
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 1/8 in W x 20 3/4 in L x 1 3/8 in D
- Color Silver
- Capacity 24 cup, 3.8 oz
- Type 24 cup, 3.8 oz
- Material Aluminum
Product Information
- Brand Chicago Metallic
- MFR # 46520
- Zoro # G5999192
- UPC # 400010984954
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 14 1/8 in W x 20 3/4 in L x 1 3/8 in D |
Overall Width | 14 1/8 in |
Details
Item | Muffin Pan |
Color | Silver |
Capacity | 24 cup, 3.8 oz |
Type | 24 cup, 3.8 oz |
Material | Aluminum |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Gauge | 20 |
Oven Safe | Yes |
Number of Slots | 24 |
NSF Certified | No |
Dishwasher Safe | No |
Freezer Safe | No |
Pan Style | Cupcake Pan |
Description
Muffin Pan, Gauge 20 ga, Material Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 3.8 oz, Color Silver, Overall Length 20 3/4 in, Overall Width 14 1/8 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 24, Pan Style Cupcake Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEAVANA Herbal Tea, Chamomile Blush, Caffeine-Free, 31.2 g, 24/BX, MI PK (SBK12418656)
- ENCORE 3" Gooseneck Spout (KS11-12-X000)
- RSVP INTERNATIONAL Number 70 Spring Scoop (SCP-70)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK80 (FG014606RV)
- CHICAGO METALLIC Large Muffin Pan, 12 Moulds (43645)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8-1/2x4-1/2 (40425)
- CHICAGO METALLIC Mini Muffin Pan, 48 Moulds (45295)
- CHICAGO METALLIC Thin Crust Pizza Pan, Bakalon, 12 Dia. (49120)
- CHICAGO METALLIC Spring Form Cake Pan, 6x3 (40406)
- CHICAGO METALLIC Round Cake Pan, Plain, 8x2 (48020)
- CHICAGO METALLIC Bread Pan, Single, Plain, 9x4-1/2 (40561)
- Chicago Metallic Bakeware