Shop All Bakeware
Chicago Metallic
Mini Muffin Pan, 48 Moulds
Mfr # 45295
Zoro # G5917886
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 7/8 in W x 25 7/8 in L x 7/8 in D
- Color Silver
- Capacity 48 cup, 1.1 oz
- Type 1.1 oz, 48 cup
- Material Aluminized Steel
Product Information
- Brand Chicago Metallic
- MFR # 45295
- Zoro # G5917886
- UPC # 400010984824
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 7/8 in W x 25 7/8 in L x 7/8 in D |
Overall Width | 17 7/8 in |
Details
Item | Mini Muffin Pan |
Color | Silver |
Capacity | 48 cup, 1.1 oz |
Type | 1.1 oz, 48 cup |
Material | Aluminized Steel |
Gauge | 22 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Freezer Safe | No |
Oven Safe | Yes |
NSF Certified | No |
Number of Slots | 48 |
Dishwasher Safe | No |
Pan Style | Muffin Pan |
Description
Mini Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 1.1 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 7/8 in, NSF Certified No, Number of Slots 48, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX 6 in Stiff Extra Wide Boning Knife (5.6003.15-X1)
- INTERNATIONAL COLD STORAGE 5709L Heatcraft Dts/Fan Delay (17436)
- FRYMASTER Pump (8104291)
- DIXIE Disp Hot Cup, 12 oz, BL/BRN/GRN, PK1000 (2342R)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45225)
- CHICAGO METALLIC Display Pan, Silver, Aluminum, 9x26 (40927)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 9-1/2x13 (40940)
- CHICAGO METALLIC Tortilla Shell Pan, 9-1/8 In, Glazed Steel (46995)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40450)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41500)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 12 Dia. (91120)
- Chicago Metallic Bakeware