Shop All Bakeware
Chicago Metallic
Large Muffin Pan, 12 Moulds
Mfr # 43645
Zoro # G5979793
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 7/8 in W x 17 7/8 in L x 1 1/4 in D
- Color Silver
- Type 12 cup, 5 oz
- Capacity 12 cup, 5 oz
- Material Aluminized Steel
Product Information
- Brand Chicago Metallic
- MFR # 43645
- Zoro # G5979793
- UPC # 400010985081
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 12 7/8 in W x 17 7/8 in L x 1 1/4 in D |
Overall Width | 12 7/8 in |
Details
Item | Large Muffin Pan |
Color | Silver |
Type | 12 cup, 5 oz |
Capacity | 12 cup, 5 oz |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Pan Style | Muffin Pan |
Oven Safe | Yes |
Freezer Safe | No |
Dishwasher Safe | No |
Number of Slots | 12 |
NSF Certified | No |
Description
Large Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 5 oz, Color Silver, Overall Length 17 7/8 in, Overall Width 12 7/8 in, Overall Depth 1 1/4 in, NSF Certified No, Number of Slots 12, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALVAJOR Clamp (M128)
- ALLIANCE PIN SPRING COIL 302/304 SS (F431222)
- DOUGHPRO PROLUXE Thermostat Cap Series With Off (11051452)
- DINEX Insulated Bowl, 9 oz., Plastic Latte PK48 (DX330031)
- CHICAGO METALLIC Bread Pan, Single, Plain, 12-1/4x4-1/2 (40491)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (44896)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 9x4-1/2 (40565)
- CHICAGO METALLIC Mini Muffin Pan, 48 Moulds (45295)
- CHICAGO METALLIC Sheet Pan, Perf.Aluminum, 18x13 (40857)
- CHICAGO METALLIC Pullman Cover, Single, Fits 13x4 (44660)
- VOLLRATH Cake Pan, Aluminum, Non-Stick, 9 Dia. (S5347)
- Chicago Metallic Bakeware