Shop All Bakeware
Chicago Metallic
Hot Dog Bun Pan, 32 Moulds
Mfr # 42465
Zoro # G5930434
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19 3/8 in W x 25 3/4 in L x 1 15/32 in D
- Color Silver
- Overall Length 25 3/4 in
- Overall Depth 1 1/2 in
- Material Aluminized Steel
Product Information
- Brand Chicago Metallic
- MFR # 42465
- Zoro # G5930434
- UPC # 400010984213
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 19 3/8 in W x 25 3/4 in L x 1 15/32 in D |
Overall Length | 25 3/4 in |
Overall Depth | 1 1/2 in |
Overall Width | 19 3/8 in |
Details
Item | Hot Dog Bun Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bun and Roll Pans |
Gauge | 22 ga |
Dishwasher Safe | No |
Oven Safe | Yes |
Number of Slots | 32 |
Pan Style | Clustered Hot Dog Bun Pan |
Freezer Safe | No |
NSF Certified | No |
Description
Hot Dog Bun Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 3/4 in, Overall Width 19 3/8 in, Overall Depth 1 1/2 in, NSF Certified No, Number of Slots 32, Pan Style Clustered Hot Dog Bun Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT REPLACEMENT PARTS Refrigerator Door Gasket Replaces Electrolux (ER241872504)
- BUNN Bunn Black Handle Easy Pour Glass Coffee Decanter, PK3 (06100.0103)
- DEXTER RUSSELL Boning Hook -1/4 In Dia 55 In (09153)
- SOLO 4 oz Translucent Soufflé Portion cup, PK50 (P400)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x1-1/2 (49152)
- CHICAGO METALLIC Pullman Cover, 4-Strap, Fits 13x4 (44695)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- CHICAGO METALLIC Mini Crown Muffin Pan, 12 Moulds (42754)
- CHICAGO METALLIC Muffin Pan, 12 Moulds (46120)
- CHICAGO METALLIC Bread Pan, 4-Strap, 8x4 (44065)
- GOOD COOK CAKE PAN 9in. Xin. 13in. (4010)
- Chicago Metallic Bakeware