Shop All Bakeware
This Product is Discontinued
Chicago Metallic
Hearth Bread Pan (Discontinued)
Mfr # 24100
Zoro # G5918972
This Product is Discontinued
Key Features
- Size 5 5/8 in W x 12 in L x 2 1/2 in D
- Material Glazed Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Bread Pans
Product Information
- Brand Chicago Metallic
- MFR # 24100
- Zoro # G5918972
- UPC # 400010986255
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 5 5/8 in W x 12 in L x 2 1/2 in D |
Details
Item | Hearth Bread Pan |
Material | Glazed Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Bread Pans |
Description
Hearth Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Oven Safe Yes, Overall Length 12 5/8 in, Overall Width 6 1/4 in, Overall Depth 2 1/2 in, NSF Certified No, Pan Style Hearth Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.