Shop All Bakeware
Chicago Metallic
Display Pan, Aluminum, 9x26
Mfr # 40922
Zoro # G5884837
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in W x 26 in L x 1 in D
- Color Silver
- Type Half
- Material Aluminum
- Bakeware and Roast Pans Product Group Display Pans
Product Information
- Brand Chicago Metallic
- MFR # 40922
- Zoro # G5884837
- UPC # 094715548117
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 in W x 26 in L x 1 in D |
Overall Width | 8 3/4 in |
Details
Item | Display Pan |
Color | Silver |
Type | Half |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Display Pans |
Gauge | 16 |
Dishwasher Safe | No |
Freezer Safe | No |
NSF Certified | No |
Oven Safe | No |
Description
Display Pan, Overall Length 25 1/2 in, Color Silver, Dishwasher Safe No, Freezer Safe No, NSF Certified No, Oven Safe No, Overall Width 8 3/4 in, Overall Depth 1 in, Material Anodized Aluminum, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVORY Toaster Element 104V 300W 13-1/4" (18026)
- STOREBOUND Rise by DASH Egg Cooker, 7 Egg Capacity, 360 W, Plastic, Red (REC005GBRR04)
- VOLLRATH Coaster, Pitcher , Plastic, Blk (611-0606)
- HANDI-FOIL Handi-Foil 1/2 Size Deep Steam Table Pan, PK100 (321-40-100)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40808)
- CHICAGO METALLIC Bread Pan, 4-Strap, 10x5 (49145)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- CHICAGO METALLIC Tortilla Shell Pan, 9-1/8 In, Glazed Steel (46995)
- CHICAGO METALLIC Strawberry Shortcake Pan, 12 Moulds (43385)
- CHICAGO METALLIC Mini Loaf Pan, 12 Moulds (45755)
- VOLLRATH 1/2 Size Sheet Pan Cover (5303CV)
- Chicago Metallic Bakeware