Shop All Bakeware
Chicago Metallic
Display Pan, Aluminum, 18x26
Mfr # 40912
Zoro # G5873996
original price:
$50.92
34% off
new price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 26 in L x 1 in D
- Color Silver
- Type Full
- Material Aluminum
- Gauge 16
Product Information
- Brand Chicago Metallic
- MFR # 40912
- Zoro # G5873996
- UPC # 400010984725
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 26 in L x 1 in D |
Overall Width | 17 7/8 in |
Details
Item | Display Pan |
Color | Silver |
Type | Full |
Material | Aluminum |
Gauge | 16 |
Bakeware and Roast Pans Product Group | Display Pans |
Oven Safe | No |
Dishwasher Safe | No |
Freezer Safe | No |
NSF Certified | No |
Description
Display Pan, Overall Length 25 7/8 in, Color Silver, Dishwasher Safe No, Freezer Safe No, NSF Certified No, Oven Safe No, Overall Width 17 7/8 in, Overall Depth 1 1/8 in, Material Anodized Aluminum, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Drive Motor (4000114)
- GARLAND CONTACTOR(3 POLE, 40 AMP, 240V) for Garland - Part# GL1637002 (GL1637002)
- T-FAL/WEAREVER Airbake Ultra Nonstick Plus Pizza Pan (4497)
- SWEDISH FISH 3.5 oz. Swedish Fish Assorted Box, PK12 (3451)
- CHICAGO METALLIC Sheet Pan, Perf.Aluminum, 18x13 (40857)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 10 Dia. (91100)
- CHICAGO METALLIC Baking Sheet, Perf.Aluminum, 18x26 (44801)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 10 (46565)
- CHICAGO METALLIC Pullman Pan, Single, 16x4 (44650)
- CHICAGO METALLIC Sheet Pan, Perf.Aluminum, 16 Gauge (44792)
- PRIMO GRILL 13 in. Baking Stone Glazed Ceram (4465704)
- Chicago Metallic Bakeware