Shop All Bakeware
Chicago Metallic
Deep Dish Pizza Pan, Bakalon, 6 Dia.
Mfr # 91060
Zoro # G5921343
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Gauge 14
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Product Type Pizza Pan
Product Information
- Brand Chicago Metallic
- MFR # 91060
- Zoro # G5921343
- UPC # 400010985999
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 6 in dia x 1 1/2 in D |
Overall Diameter | 7 3/16 in |
Details
Item | Pizza Pan |
Color | Silver |
Material | Aluminum |
Gauge | 14 |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Pizza Pan |
Coating | Anodized |
Dishwasher Safe | No |
Oven Safe | Yes |
NSF Certified | No |
Freezer Safe | No |
Bead Closure | Closed Bead |
Perforation | Solid |
Description
Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 7 3/16 in, Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTIVE-AIRE Du33Hfa Motor (CK48HF25JF01-60-115)
- GE Thermal Fuse (WB27X1127)
- ALLPOINTS #12 Strand Hi Temp Wire (8010907)
- VILLEROY & BOCH 6 1/4 in Easy White Plate (16-2155-2660)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 9 Dia. (91090)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 12 Dia. (91120)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 10 (46565)
- CHICAGO METALLIC Pie Pan, Tin, 9 Dia., PK144 (41110)
- CHICAGO METALLIC Texas Size Muffin Pan, 12 Moulds (43215)
- RACHAEL RAY Rachael Ray 52410 10 Piece Cucina Nonstick Bakeware Set; Latte Brown (52410)
- Chicago Metallic Bakeware