Shop All Bakeware
Chicago Metallic
Cupcake/Muffin Pan, 35 Moulds
Mfr # 45575
Zoro # G5894603
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 7/8 in W x 25 7/8 in L x 1 3/8 in D
- Color Silver
- Type 3.8 oz, 35 cup
- Capacity 35 cup, 3.8 oz
- Material Aluminized Steel
Product Information
- Brand Chicago Metallic
- MFR # 45575
- Zoro # G5894603
- UPC # 400010984916
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 7/8 in W x 25 7/8 in L x 1 3/8 in D |
Overall Width | 17 7/8 in |
Details
Item | Cupcake/Muffin Pan |
Color | Silver |
Type | 3.8 oz, 35 cup |
Capacity | 35 cup, 3.8 oz |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
NSF Certified | No |
Freezer Safe | No |
Oven Safe | Yes |
Pan Style | Cupcake Pan |
Number of Slots | 35 |
Dishwasher Safe | No |
Description
Cupcake/Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 3.8 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 35, Pan Style Cupcake Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 20 oz., Blue, PK72 (522054)
- R3 0 Resealable Baking Soda, 12 lb Bag, Crystalline, White (1191)
- RSVP INTERNATIONAL Prep Bowls With Lids, 4PK (PREP-8)
- VULCAN HART Indicator Knob (822036)
- CHICAGO METALLIC Mini Cake Muffin Pan, 6 Moulds (44305)
- CHICAGO METALLIC Cake Pan, Square, 8x8 (21300)
- CHICAGO METALLIC Bread Pan, Single, Plain, 5-5/8x3-1/8 (40411)
- CHICAGO METALLIC Cake Pan, Sand Torte Shape (47645)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (30694)
- CHICAGO METALLIC Cupcake/Muffin Pan, 24 Moulds (45525)
- USA PAN Cookie Sheet Med14X14 (10205MC-6)
- Chicago Metallic Bakeware