Shop All Bakeware
Chicago Metallic
Crimped Bread Pan Set, Round
Mfr # 48514
Zoro # G6028066
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 17/32 in W x 17 1/4 in L
- Color Silver
- Overall Length 17 1/4 in
- Overall Depth 3 3/4 in
- Material Aluminized Steel
Product Information
- Brand Chicago Metallic
- MFR # 48514
- Zoro # G6028066
- UPC # 400010983919
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 10 17/32 in W x 17 1/4 in L |
Overall Length | 17 1/4 in |
Overall Depth | 3 3/4 in |
Overall Width | 10 1/2 in |
Details
Item | Crimped Bread Pan Set |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 26 ga |
Number of Slots | 4 |
Freezer Safe | No |
Pan Style | Crimped Round Bread Pan |
Dishwasher Safe | No |
NSF Certified | No |
Oven Safe | Yes |
Description
Crimped Bread Pan Set, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 17 1/4 in, Overall Width 10 1/2 in, Overall Depth 3 3/4 in, NSF Certified No, Number of Slots 4, Pan Style Crimped Round Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Bimetal, Defrost (WPW10225581)
- JACKSON O-Ring, 05330-002-34-23 (05330-002-34-23)
- SUMMIT 24" Wide 2-Drawer All-Freezer (SCFF532D)
- AYR KING Dip Basket, Round (9 Diameter, (B122)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 10x5 (49115)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40452)
- CHICAGO METALLIC Jelly Roll Pan, 9x12-1/2 (20900)
- CHICAGO METALLIC Baguette/French Bread Pan, 4 Moulds (49034)
- CHICAGO METALLIC Madeleine Pan, 15-3/4 x 11-1/8 In, Steel (25400)
- CHICAGO METALLIC Hoagie Bun Pan, 12 Moulds (41055)
- BUNDT Pan Bundt Alum Non Stick (51122)
- Chicago Metallic Bakeware