Shop All Bakeware
Chicago Metallic
Ciabatta Roll Pan, 17 3/4 in W
Mfr # 46351
Zoro # G708851000
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Depth 1 3/4 in
- Overall Length 25 3/4 in
- Material Aluminized Steel
- Gauge 22 ga
Product Information
- Brand Chicago Metallic
- MFR # 46351
- Zoro # G708851000
- UPC # 816865022374
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Depth | 1 3/4 in |
Overall Length | 25 3/4 in |
Overall Width | 17 3/4 in |
Details
Item | Ciabatta Roll Pan |
Color | Clear |
Material | Aluminized Steel |
Gauge | 22 ga |
Pan Style | Square Ciabatta Roll Pan |
Oven Safe | Yes |
NSF Certified | No |
Dishwasher Safe | No |
Freezer Safe | No |
Number of Slots | 20 |
Description
Ciabatta Roll Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Clear, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 3/4 in, NSF Certified No, Number of Slots 20, Pan Style Square Ciabatta Roll Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Scalloped Utility Slicer 9 In (13563)
- CARGILL Cargill Alberger Coarse Topping Flake Salt 50lbs (100012749)
- GE Knob and Clip (WH01X10313)
- HEATCRAFT Fan Motor 1/15 Hp 230V, #D1126 (D1126)
- CHICAGO METALLIC Texas Size Muffin Pan, 12 Moulds (43215)
- CHICAGO METALLIC Mini Cake Muffin Pan, 6 Moulds (44305)
- CHICAGO METALLIC Bread Pan, 4-Strap, 9x4-1/2 (45642)
- CHICAGO METALLIC Bagel Pan, 14 Gauge, 18x26 (45135)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x2 (49020)
- CHICAGO METALLIC Display Pan, Aluminum, 18x26 (40912)
- WILTON Wilton W955 Recipe Right Jumbo Muffin Pan (W955)
- Chicago Metallic Bakeware