Shop All Bakeware
Chicago Metallic
Cake Pan, 4 Inch, 6 Molds
Mfr # 50624
Zoro # G5970465
original price:
$61.28
7% off
new price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Gauge 10
- Bakeware and Roast Pans Product Group Cake Pans
- Product Type Mini Bundt Cake Pan
Product Information
- Brand Chicago Metallic
- MFR # 50624
- Zoro # G5970465
- UPC # 400010985456
- Country of Origin United States
- Category Bakeware
Dimensions
Size | Moulds 4 in dia x 1 7/8 in D, Overall 9 in W x 14 in L |
Overall Width | 8 15/16 in |
Details
Item | Cake Pan |
Color | Black |
Material | Aluminum |
Gauge | 10 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Mini Bundt Cake Pan |
Coating | Non-Stick |
Bead Closure | Closed Bead |
Dishwasher Safe | No |
Number of Slots | 6 |
Perforation | Solid |
Oven Safe | Yes |
NSF Certified | No |
Freezer Safe | No |
Description
Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Mini Bundt Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 8 oz, Color Black, Overall Length 13 15/16 in, Overall Width 8 15/16 in, Overall Depth 1 7/8 in, Gauge 10 ga, Number of Slots 6, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Non-Stick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZATARAINS Zatarain's Gumbo Mix 7 oz., PK12 (Z09101)
- HOBART Bearing, Flange (00-081656)
- FASCO Fasco D366, 3.3" Double Shaft Motor - 115 Volts 1550 RPM (D366)
- GREENE MANUFACTURING Continuous Chambered Exhaust Hood, 48"L (GAV-160.D)
- CHICAGO METALLIC Muffin Pan, 24 Moulds (46520)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 9-1/2x13 (40940)
- CHICAGO METALLIC Display Pan, Aluminum, 18x26 (40912)
- CHICAGO METALLIC Bread Pan, 3-Strap, 9x4-1/2 (45635)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40850)
- CHICAGO METALLIC Sheet Pan, Aluminum, 6-1/2x9-1/2 (41800)
- VOLLRATH 3 qt. Stainless Steel Mixing Bowl (69030)
- Chicago Metallic Bakeware