Shop All Bakeware
Chicago Metallic
Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel
Mfr # 42495E
Zoro # G6017873
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shiny Gray
- Size 25 11/16 in x 17 11/16 in
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bun and Roll Pans
- Gauge 26
Product Information
- Brand Chicago Metallic
- MFR # 42495E
- Zoro # G6017873
- UPC # 400010070619
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 25 11/16 in x 17 11/16 in |
Overall Width | 17 3/4 in |
Details
Item | Bun and Roll Pan |
Color | Shiny Gray |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bun and Roll Pans |
Gauge | 26 |
Standards | Individual moulds, OA size fits most rack oven racks, Wire in Rim Construction |
Number of Slots | 24 |
Dishwasher Safe | No |
Oven Safe | Yes |
Freezer Safe | No |
Pan Style | Hamburger Bun Pan |
NSF Certified | No |
Description
Bun and Roll Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Shiny Gray, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 24, Pan Style Hamburger Bun Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHIRARDELLI Ghirardelli Assorted Chocolate 60% Cacao Square 15.77 oz., PK6 (62273)
- PACIFIC HANDY CUTTER Cutter, Box-Blue Raze (RSC-432)
- TULLYS COFFEE Coffee, 2.4 lb Net Wt, Ground, PK96 (6606CT)
- INTERNATIONAL COMFORT PRO Cap Rn Rd 440V 5+60 (1172465)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (44896)
- CHICAGO METALLIC Pizza Pan, 10 in W (49108)
- CHICAGO METALLIC Mini Crown Muffin Pan, 12 Moulds (42754)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40450)
- CHICAGO METALLIC Crimped Bread Pan Set, Round (48514)
- CHICAGO METALLIC Round Cake Pan, 3 In, Glazed Alum Steel (21706)
- RISE BY DASH 1 waffle Red Plastic Waffle Bowl Maker (RWBM001GBRR08)
- Chicago Metallic Bakeware