Shop All Bakeware
Chicago Metallic
Bread Pan, Single, Plain, 5-5/8x3-1/8
Mfr # 40411
Zoro # G5290975
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bread Pans
- Gauge 26
- Pan Style Open Top Bread Pan
- Number of Slots 1
Product Information
- Brand Chicago Metallic
- MFR # 40411
- Zoro # G5290975
- UPC # 706870040411
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 5 5/8 in W x 3 1/8 in L x 2 3/16 in D |
Overall Width | 3 5/8 in |
Details
Item | Bread Pan |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 26 |
Pan Style | Open Top Bread Pan |
Number of Slots | 1 |
Dishwasher Safe | No |
Oven Safe | Yes |
NSF Certified | No |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Oven Safe Yes, Overall Length 6 1/8 in, Overall Width 3 5/8 in, Overall Depth 2 1/4 in, NSF Certified No, Number of Slots 1, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERRY LANE Maraschino Cherry With Stem 1 gal., PK4 (F004158077877)
- THIRST EASE Drink Mix Orange 18 oz., PK12 (50788)
- LAKESIDE Suction Cup for Pellets (7506)
- GE Broiler Pan (WB48X10056)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8-1/2x4-1/2 (40425)
- CHICAGO METALLIC Bread Pan, 4-Strap, 10x5 (49145)
- CHICAGO METALLIC Bread Pan, Single, Plain, 12-1/4x4-1/2 (40491)
- CHICAGO METALLIC Cake Pan, 21 3/4 in W (40232)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40450)
- CHICAGO METALLIC Mini Muffin Pan, 24 Moulds (45245)
- ITI Rarebit, 15 Oz, European White, PK36 (WRO-15-EW)
- Chicago Metallic Bakeware