Shop All Bakeware
Chicago Metallic
Bread Pan, Single, Glazed, 10x5
Mfr # 49115
Zoro # G5942711
original price:
$30.81
30% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 in W x 5 in L x 3 in D
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bread Pans
- Gauge 26
Product Information
- Brand Chicago Metallic
- MFR # 49115
- Zoro # G5942711
- UPC # 400010983537
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 10 in W x 5 in L x 3 in D |
Overall Width | 5 in |
Details
Item | Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 26 |
Freezer Safe | No |
Pan Style | Open Top Bread Pan |
NSF Certified | No |
Number of Slots | 1 |
Dishwasher Safe | No |
Oven Safe | Yes |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 10 in, Overall Width 5 in, Overall Depth 3 in, NSF Certified No, Number of Slots 1, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Switch 7/8 X 1-1/2 Spst (1179949)
- AVANTI Avanti 4.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RA45B3S)
- BAYHEAD PRODUCTS Plastic Tray, 37"x24"x4" (TT-2437)
- GATORADE Drink Fierce Blue Cherry 20Oz (10412)
- CHICAGO METALLIC Cake Pan, Rectangular, 9x13 (21100)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40452)
- CHICAGO METALLIC Jumbo Muffin Pan, 20 Moulds (44515)
- CHICAGO METALLIC Large Crown Muffin Pan, 20 Moulds (44555)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 12 Dia. (91120)
- CHICAGO METALLIC Round Cake Pan, Glazed, 10x2 (41025)
- HAROLD IMPORT CO Plate Simmer W/Handle (99134)
- Chicago Metallic Bakeware