Shop All Bakeware
Chicago Metallic
Bread Pan, 4-Strap, 10x5
Mfr # 49415
Zoro # G6037735
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 23/32 in W x 26 in L x 3 in D
- Color Silver
- Overall Depth 3 in
- Overall Length 23 7/8 in
- Material Aluminized Steel
Product Information
- Brand Chicago Metallic
- MFR # 49415
- Zoro # G6037735
- UPC # 400010983636
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 10 23/32 in W x 26 in L x 3 in D |
Overall Depth | 3 in |
Overall Length | 23 7/8 in |
Overall Width | 10 3/4 in |
Details
Item | Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 ga |
Bakeware and Roast Pans Product Group | Bread Pans |
Oven Safe | Yes |
Number of Slots | 4 |
NSF Certified | No |
Freezer Safe | No |
Pan Style | Open Top Bread Pan |
Dishwasher Safe | No |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 23 7/8 in, Overall Width 10 3/4 in, Overall Depth 3 in, NSF Certified No, Number of Slots 4, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBER-EURODIB Elbow Drain Hose D.25 L.1, 5 Gl (900027)
- HAPCO-ELMAR R1020BGE-Essential 3 Qt. Round Ice Bucket Lid for R1000, Beige, PK 36 (R1020BGE)
- JACKSON Switch, Micro (5930-011-43-97)
- WHYNTER 12 inch Built-In 60 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-638SB)
- CHICAGO METALLIC Strawberry Shortcake Pan, 12 Moulds (43385)
- CHICAGO METALLIC Round Cake Pan, Glazed, 14x2 (41425)
- CHICAGO METALLIC Sheet Pan, Perf.Aluminum, 18x13 (40857)
- CHICAGO METALLIC Round Cake/Pizza Pan, 16 In, Alum Steel (41610)
- CHICAGO METALLIC Round Cake Pan, Plain, 6x2 (46020)
- CHICAGO METALLIC Jumbo Muffin Pan, 20 Moulds (44515)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MBR05)
- Chicago Metallic Bakeware