Shop All Bakeware
Chicago Metallic
Baking Sheet, Perf.Aluminum, 18x26
Mfr # 44800
Zoro # G6005876
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 26 in L
- Color Silver
- Type Full
- Material Aluminum
- Bakeware and Roast Pans Product Group Sheet Pans
Product Information
- Brand Chicago Metallic
- MFR # 44800
- Zoro # G6005876
- UPC # 400010984787
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 26 in L |
Sheet Pan Size | Full |
Overall Width | 17 13/16 in |
Details
Item | Sheet Pan |
Color | Silver |
Type | Full |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 16 |
Product Type | Sheet Pan |
Bead Closure | Closed Bead |
Dishwasher Safe | No |
Coating | Glazed |
Perforation | Perforated |
Oven Safe | Yes |
Freezer Safe | No |
NSF Certified | No |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Color Silver, Overall Length 25 13/16 in, Overall Width 17 13/16 in, Overall Depth 3/16 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVAZZA Crema Espresso Pods, House Blend, PK150 (4483)
- VANEE Vanee Beef Taco Filling 48 oz. Jars, PK6 (356T3-VAN)
- FAME FABRICS Vest, Unisex, Red, V40, LG (28643)
- THERMOS Insulated Food Jar, 10 oz (2330TRI6)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 6-On (41006)
- CHICAGO METALLIC Jumbo Muffin Pan, 24 Moulds (45285)
- CHICAGO METALLIC Display Pan, Silver, Aluminum, 9x26 (40927)
- CHICAGO METALLIC Bread Pan, 4-Strap, 12-1/4x4-1/2 (44945)
- CHICAGO METALLIC Pullman Cover, Single, Fits 16x4 (44655)
- CHICAGO METALLIC Chicago Metallic 16184 Aluminium Angel Food Cake Pan 9.5 x 4 in. (6066005)
- CHICAGO METALLIC Bread Pan, 4-Strap, 8x4 (44065)
- Chicago Metallic Bakeware