Shop All Bakeware
Chicago Metallic
Baguette/French Bread Pan, 6 Moulds
Mfr # 49036
Zoro # G6028495
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Bread Pans
- Gauge 16
- NSF Certified No
Product Information
- Brand Chicago Metallic
- MFR # 49036
- Zoro # G6028495
- UPC # 400010984046
- Country of Origin United States
- Category Bakeware
Dimensions
Size | Loaf 2 13/32 in W x 26 in L, Overall 17 3/4 in W x 25 3/4 in L x 1 in D |
Overall Width | 17 3/4 in |
Details
Item | Baguette/French Bread Pan |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 16 |
NSF Certified | No |
Freezer Safe | No |
Oven Safe | Yes |
Number of Slots | 6 |
Dishwasher Safe | No |
Pan Style | Baguette/French Bread Pan |
Description
Baguette/French Bread Pan, Gauge 16 ga, Material Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 in, NSF Certified No, Number of Slots 6, Pan Style Baguette/French Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Dough Cutter and Scraper, 6 In (17303)
- ALLIANCE BASOTROL TT 233 PKG (M401228P)
- COMMERCIAL CHEF 0.7 cu ft. Countertop Microwave Oven Oven, Black (CHM7MB)
- INTERNATIONAL COMFORT PRO Switch Vent Pressure (1185810)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 6 Dia. (91060)
- CHICAGO METALLIC Round Cake Pan, Glazed, 12x2 (41225)
- CHICAGO METALLIC Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel (42495E)
- CHICAGO METALLIC Baguette/French Bread Pan, 3 Moulds (49011)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45225)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x1 (41400)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (44896)
- Chicago Metallic Bakeware