Shop All Bakeware
Chicago Metallic
Baguette/French Bread Pan, 5 Moulds
Mfr # 45505
Zoro # G5887086
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Bread Pans
- Gauge 16
- Oven Safe Yes
Product Information
- Brand Chicago Metallic
- MFR # 45505
- Zoro # G5887086
- UPC # 400010984039
- Country of Origin United States
- Category Bakeware
Dimensions
Size | Loaf 3 7/8 in W x 18 in L, Overall 17 3/4 in W x 25 3/4 in L x 1 in D |
Overall Width | 17 3/4 in |
Details
Item | Baguette/French Bread Pan |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 16 |
Oven Safe | Yes |
Number of Slots | 5 |
Freezer Safe | No |
Pan Style | Baguette/French Bread Pan |
Dishwasher Safe | No |
NSF Certified | No |
Description
Baguette/French Bread Pan, Gauge 16 ga, Material Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 in, NSF Certified No, Number of Slots 5, Pan Style Baguette/French Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH AFS Fuse 100A (20386)
- GREEN RABBIT HOLDINGS HERSHEY'S NUGGETS Chocolate Candy Assortment, 31.5 oz (24600411)
- RSVP INTERNATIONAL Olive Wood Spoon (OW-SPN)
- VALUE BRAND Dry Waxed Food Sheets, Natural Kraft, 15 x 15", PK1000 (F-4087)
- CHICAGO METALLIC Round Cake Pan, Glazed, 12x2 (41225)
- CHICAGO METALLIC Mini Crown Muffin Pan, 35 Moulds (42756)
- CHICAGO METALLIC Rye Bread/Miche Pan Set (47125)
- CHICAGO METALLIC Round Cake Pan, Plain, 12x2 (41220)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40452)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 18x26 (41555)
- CHICAGO METALLIC Texas Size Muffin Pan, 12 Moulds (43215)
- Chicago Metallic Bakeware