Shop All Bakeware
Chicago Metallic
Angel Food/Tube Cake Pan, Plain, 9-1/4
Mfr # 46540
Zoro # G5993617
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Gauge 15
- Bakeware and Roast Pans Product Group Cake Pans
- Product Type Round Cake Pan
Product Information
- Brand Chicago Metallic
- MFR # 46540
- Zoro # G5993617
- UPC # 400010985487
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 1/4 in dia x 4 in D |
Overall Diameter | 9 1/4 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminum |
Gauge | 15 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Round Cake Pan |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
NSF Certified | No |
Perforation | Solid |
Freezer Safe | No |
Oven Safe | Yes |
Coating | Uncoated |
Description
Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 116 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 4 in, Gauge 15 ga, Bead Closure Closed Bead, Overall Diameter 9 1/4 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Thumb Screw (00-108197-00001)
- EDLUND Parts Kit - 270 (K045)
- E-Z MIX Disposable Pint Mixing Cup Lids - 100-Case (E-305679)
- ALLIANCE OIL CW TRANS F-497 24 OZ (27243P)
- CHICAGO METALLIC Round Cake/Pizza Pan, 16 In, Alum Steel (41610)
- CHICAGO METALLIC PAN CAKE9""RND PROFESSNL (59629)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 9 Dia. (91090)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 10x5 (49115)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- CHICAGO METALLIC Pullman Pan, 3-Strap, 16x4 (44365)
- USA PAN Half Sheet Pan17.7X12.7 (1050HS-6)
- Chicago Metallic Bakeware